This item is Discontinued.

Elkay Celebrity SS, 1 Bowl Top Mnt Sink, Drop-In Mount, MR2 Hole, Brushed Satin PSRADQ191955LMR2

Celebrity SS, 1 Bowl Top Mnt Sink, Drop-In Mount, MR2 Hole, Brushed Satin (Discontinued)

  • Mfr # PSRADQ191955LMR2
  • Zoro # G8997550
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSRADQ191955LMR2
Zoro #
G8997550
UPC #
094902406220
Country of Origin
United States

Dimensions

Overall Length
19.5"
Overall Width
19"
Overall Height
5.5"
Bowl Depth
5.375"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Brushed Satin
Number of Holes
MR2
Item
Celebrity SS,1 Bowl Top Mnt Sink
Drain Opening
3.5

Description

Celebrity SS,1 Bowl Top Mnt Sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.