Celebrity Stainless Steel 20 X 20 X 10-1/8 Single Bowl Top Mount Laundry Sink

  • Mfr # ESE202010OS4

  • Zoro # G308444152


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Height
10.125 in
Overall Length
20 in
Overall Width
20 in
Standards
ASME A112.19.3/CSA B45.4, BUY AMERICAN ACT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESE202010OS4
Zoro #
G308444152
UPC #
94902445083
Country of Origin
United States

Dimensions

Overall Height
10.125 in
Overall Length
20 in
Overall Width
20 in

Details

Material
Stainless Steel
Standards
ASME A112.19.3/CSA B45.4, BUY AMERICAN ACT
Finish
Brushed Satin

Description

Elkay has been a trusted name in stainless steel since 1920. Through the years, our engineering and manufacturing methods have continued to evolve. Our expertise in forming, welding, trimming and polishing stainless steel have helped us to set the industry standard. We are proud to be America's No. 1 selling kitchen sink company.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.