
Celebrity Stainless Steel 33 X 22 X 7 Equal Double Bowl Top Mount Sink
Mfr # CR3322MR2
Zoro # G508444716
product price:Â $337.99
/ea
Free Shipping & Returns
Key Features
Body Material
Stainless Steel
Overall Length
33 in
Overall Width
33 in
Overall Height
7 in
Finish
Brushed Satin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CR3322MR2
Zoro #
G508444716
UPC #
94902347103
Country of Origin
United States
Dimensions
Overall Length
33 in
Overall Width
33 in
Overall Height
7 in
Details
Body Material
Stainless Steel
Finish
Brushed Satin
Standards
ASME A112.19.3/CSA B45.4, BUY AMERICAN ACT
Description
Elkay has been a trusted name in stainless steel since 1920. Through the years, our engineering and manufacturing methods have continued to evolve. Our expertise in forming, welding, trimming and polishing stainless steel have helped us to set the industry standard. We are proud to be America's No. 1 selling kitchen sink company.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.