Shop ELKAY
See all product information
Create Account
Chrome Fct Hose End Chrome
Mfr # LK69CH
Zoro # G5495769
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Handle Type
Cross Handle
Height
4
Length (In.)
3
Valve Type
Brass Stem Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LK69CH
- Zoro #
- G5495769
- UPC #
- 94902037509
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 4
- Length (In.)
- 3
- Width
- 4.125
- Spout Height
- 4
Details
- Finish
- Chrome
- Handle Type
- Cross Handle
- Item
- Kitchen Faucet
- Valve Type
- Brass Stem Assembly
- Material
- Chrome-plated Brass
Description
Elkay Chrome Fct Hose End Chrome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.