Zoro Homepage

Commercial Service/ Utility Single Hole

  • Mfr # LK69CP

  • Zoro # G8623420


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Material
Chrome-plated Brass
Overall Height
4 in
Overall Length
3 in
Overall Width
4.125 in
Number of Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK69CP
Zoro #
G8623420
UPC #
094902037516
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
4 in
Overall Length
3 in
Overall Width
4.125 in

Details

Material
Chrome-plated Brass
Number of Holes
1
Valve Type
Brass Stem Assembly
Finish
Chrome
Handle Type
Cross Handle
Faucet Material of Construction
Brass
Number of Handles
1
Item
Commercial Service/ Utility Single Hole
Flow Rate (GPM)
2.5 GPM

Description

Commercial Service/ Utility Single Hole

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.