CompresrKit, Copper, 10-1/2"H, Multi-Color
- Mfr # 2000003163
- Zoro # G824998658
product price:Â
$
610.99
/ea
Free Shipping & Returns
Key Features
Accessory Type
Compressor Kit
Overall Height
10 1/2 in
Includes
(10) Bottle Filler Control Boards, (10) Bottle Filler IR Sensor Boards, (10) Electronic-Eye Lens
Material
Copper
Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2000003163
- Zoro #
- G824998658
- UPC #
- 094902186269
- Country of Origin
- Brazil
Dimensions
- Overall Height
- 10 1/2 in
- Width
- 11 in
- Overall Length
- 11 in
- Length
- 11 in
Details
- Accessory Type
- Compressor Kit
- Item
- Compressor Kit
- Includes
- (10) Bottle Filler Control Boards, (10) Bottle Filler IR Sensor Boards, (10) Electronic-Eye Lens
- Material
- Copper
- Color
- Multi-Color
- Shell Material
- Copper
- Wire Color
- Multi-Color
Description
Compressor Kit, Includes (10) Bottle Filler Control Boards, (10) Bottle Filler IR Sensor Boards, (10) Electronic-Eye Lens, Compatible Grainger Part Number Not Applicable, Overall Height 10 1/2 in, Overall Depth Not Applicable, Overall Length 11 in, Color Multi-Color, Connection Type Not Applicable, Material Copper, Pipe Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.