Zoro Homepage

Compressor - Service Pack

  • Mfr # 36322C

  • Zoro # G2496579


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Elkay
Sub-Category
Repair Kits
Includes
Compressor, Overload, Relay, Relay Cover
Material of Construction
Various
For Use With
Elkay EZ Style Water Coolers and Bottle Fillers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36322C
Zoro #
G2496579
UPC #
094902780443
Country of Origin
Brazil

Dimensions

Overall Width
12 in
Overall Height
11 in
Overall Length
12 in

Details

Item
Compressor Service Pack
Fits Brand
Elkay
Sub-Category
Repair Kits
Includes
Compressor, Overload, Relay, Relay Cover
Material of Construction
Various
For Use With
Elkay EZ Style Water Coolers and Bottle Fillers
For Use With Mfr. Model Number
ECH8, EFA8L1110P, EFA8L1Z, EFA8LP1Z, EFA8S1Z, EFHA8L1Z, EFHA8LF1Z, EFHA8S1Z, EFRC8K, EFRCM12K, EFRCM8K, EHFRAM7K, EHFSA8L1Z, EHFSA8LF1Z, EHFSA8S1Z, EHFSA8T1Z, EMABF8L, EMABF8S, EMABFTL8LC, EMABFTLR8LC, ERFPM28K, EROM28K, ERPBM28K, ERPBM8K, ESWA8L1Z, ESWA8LF1Z, ESWA8S1Z, EWA8L1Z, EWA8S1Z, EWCA8L1Z, EWCA8LF1Z, EZO8L, EZO8S, EZS4L, EZS4S, EZS8L, EZS8LF, EZS8S, EZS8WSSK, EZSTL8LC, EZSTL8SC, EZSTL8WSLK, EZSTLR8LC, EZSTLR8LFC, EZSTLR8SC, LFAE8L1Z, LMABF
Product Category
Repair Kits
Compatible Brand or Manufacturer
Elkay
Color
Black
Compatible Manufacturer Part Number
EFA8L1110P, EFA8L1Z, EFA8LP1Z, EFA8S1Z, EFHA8L1Z, EFHA8LF1Z, EFHA8S1Z, EFRC8K, EFRCM12K, EFRCM8K, EHFRAM7K, EHFSA8L1Z, EHFSA8LF1Z, EHFSA8S1Z, EHFSA8T1Z, EMABF8L, EMABF8S, EMABFTL8LC, EMABFTLR8LC, ERFPM28K, EROM28K, ERPBM28K, ERPBM8K, ESWA8L1Z, ESWA8LF1Z, ESWA8S1Z, EWA8L1Z, EWA8S1Z, EWCA8L1Z, EWCA8LF1Z, EZO8L, EZO8S, EZS4L, EZS4S, EZS8L, EZS8LF, EZS8S, EZS8WSSK, EZSTL8LC, EZSTL8SC, EZSTL8WSLK, EZSTLR8LC, EZSTLR8LFC, EZSTLR8SC, LFAE8L1Z, LMABF
Operating Voltage
115V AC

Description

We are always looking for ways to make great products even better. Superior quality and popular features allow our customers to find their perfect drinking solutions. Our products are ideal for medical facilities, schools and universities, office buildings, airports, shopping malls, sports arenas and other high-traffic venues, for both indoor and outdoor installations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.