Zoro Homepage

Connected Retrofit Kit w/ LED Filter Status Display for Enhanced ezH2O Bottle Filling Stations

  • Mfr # 1100000020

  • Zoro # G813990724


product price: $525.99
/ea
Free Shipping & Returns

Key Features

Product Type
Retrofit Kit
Includes
Control Board, Endpoint Board Assembly with Harness
Overall Width
4 1/2 in
For Use With
Bottle Filling Stations
Overall Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1100000020
Zoro #
G813990724
UPC #
094902157733
Country of Origin
United States

Dimensions

Overall Width
4 1/2 in
Overall Length
7 in
Overall Height
9 11/16 in

Details

Item
Retrofit Kit
Product Type
Retrofit Kit
Includes
Control Board, Endpoint Board Assembly with Harness
For Use With
Bottle Filling Stations
Compatible Brand or Manufacturer
Elkay
Product Category
Maintenance and Parts Kits
Compatible Manufacturer Part Number
LZWSSM

Description

All the benefits of a bottle filling station, made even smarter. Offer fresh, filtered water and track stats across every unit, whether it’s a building or a campus. Easy-to-use dashboards display Bottles Saved counts, filter status and water usage. Facility managers can also schedule flushing events to keep lines cleaner and help prevent waterborne illness. It’s an ideal solution for large offices, airports, colleges and public facilities. Uses plumbSMART software powered by Zurn, which allows facility managers to track water usage and fixture status across a variety of connected plumbing products.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.