Connected Retrofit Kit with Endpoint Board for Enhanced Filtration Bottle Filling Stations

  • Mfr # PLZSRK-W1

  • Zoro # G715891396


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Includes
Endpoint Board Assembly with Harness
Overall Length
7 in
For Use With
Enhanced Bottle Filling Station
Overall Depth
7 in
Overall Height
9 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLZSRK-W1
Zoro #
G715891396
UPC #
094902166056
Country of Origin
Indonesia

Dimensions

Overall Length
7 in
Overall Depth
7 in
Overall Height
9 11/16 in
Overall Width
4 1/2 in

Details

Item
Water Filling Station
Includes
Endpoint Board Assembly with Harness
For Use With
Enhanced Bottle Filling Station
Product Type
Connected Endpoint Kit
Compatible Manufacturer Part Number
Enhanced Bottle Filling Stations
Compatible Brand or Manufacturer
Plumb SMART
Product Category
Connected Endpoint Kit

Description

All the benefits of a bottle filling station, made even smarter. Offer fresh, filtered water and track stats across every unit, whether it’s a building or a campus. Easy-to-use dashboards display Bottles Saved counts, filter status and water usage. Facility managers can also schedule flushing events to keep lines cleaner and help prevent waterborne illness. It’s an ideal solution for large offices, airports, colleges and public facilities. Uses plumbSMART software powered by Zurn, which allows facility managers to track water usage and fixture status across a variety of connected plumbing products.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.