Shop ELKAY
See all product information
Create Account
Cooler, Floor Model, 10gph, Gray Prepped, Drop-In Mount, 3 Hole, 21" x 15.75", Brushed Satin
- Mfr # GECR25213
- Zoro # G5467659
product price:Â
$
348.99
/ea
Free Shipping & Returns
Key Features
Overall Length
25"
Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Brushed Satin
Overall Width
21.25"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GECR25213
- Zoro #
- G5467659
- UPC #
- 094902291093
- Country of Origin
- United States
- Mounting Type
- Drop-In
- Body Material
- Stainless steel
- Finish
- Brushed Satin
- Number of Holes
- 3
- Item
- Cooler,Floor Model,10gph,Gray Prepped
- No. of Bowls
- 1
- Drain Opening
- 3.5
Dimensions
- Overall Length
- 25"
- Overall Width
- 21.25"
- Overall Height
- 5.375"
- Bowl Depth
- 5.25"
- Bowl Size
- 21" x 15.75"
Description
Elkay has been a trusted name in stainless steel since 1920. We are proud to be America's No. 1 selling kitchen sink company. In addition, we offer prep, bar, bath and laundry sinks. Elkay commercial sinks can be found in public spaces such as classrooms, office buildings, health care facilities, parks and recreation areas and more. Available in ADA depths.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.