Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cooler Floor Mount Non-Filtered 16 Gph Sandalwood

  • Mfr # EFA16T1Y

  • Zoro # G608461262


product price: $1,330.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
Color
Sandalwood
Height
41.5 in
Depth
18 in
Standards
ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, NSF 61, NSF 372 (lead free), UL 399
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFA16T1Y
Zoro #
G608461262
UPC #
94902144061
Country of Origin
United States

Dimensions

Height
41.5 in
Depth
18 in
Width
14.5 in

Details

Voltage
115V
Color
Sandalwood
Standards
ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, NSF 61, NSF 372 (lead free), UL 399
Includes
Water Cooler

Description

Space-Ette water cooler offers a slim profile for installations with limited space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.