Cooler, Free Standing, 16gph, Prepped, Drop-In Mount, Pre-scored for up to 4 Hole, Black

  • Mfr # ELG250RBK0

  • Zoro # G5472857


product price:  $603.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33"
Mounting Type
Drop-In
Body Material
Quartz
Finish
Black
Overall Width
22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELG250RBK0
Zoro #
G5472857
UPC #
094902426105
Country of Origin
Germany

Dimensions

Overall Length
33"
Overall Width
22"
Overall Height
9.5"
Bowl Depth
9.5" x 9.5"
Bowl Size
Left Bowl 14.155" x 18.161", Right Bowl 14.355" x 16.161"

Details

Mounting Type
Drop-In
Body Material
Quartz
Finish
Black
Number of Holes
Pre-scored for up to 4
Item
Cooler,Free Standing,16gph,Prepped
Drain Opening
3.625
No. of Bowls
2

Description

Elkay Quartz Classic sinks have a smooth surface and a visible depth to their structure. They're crafted from natural quartz and come in a range of UV-stable neutral colors in shades of black, brown, gray and white that allow you to add an unexpected pop of color to your space. Whether it's a kitchen sink or a prep, bar or laundry sink, this composite sink has the durability you need to take on tough tasks. Available in ADA depths.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.