Zoro Homepage
This item is Discontinued.
No Product Image Available

Cooler Only, LZSDWSVRSK (Discontinued)

  • Mfr # LZSDWSVRS
  • Zoro # G8993962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LZSDWSVRS
Zoro #
G8993962
UPC #
094902605197
Country of Origin
United States

Dimensions

Width
19"
Depth
18.375"
Height
19.8125"

Details

Item
Cooler Only,LZSDWSVRSK
Voltage
115V/60Hz
Number of Levels
1
ADA Compliant
Yes
Full Load Amps
0.1

Description

Cooler Only,LZSDWSVRSK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.