Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cooler Only - Wm14Abl Stainless

  • Mfr # 8203140283

  • Zoro # G908463065


product price: $1,599.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
Finish
Stainless Steel
Width
14.25 in
Length (In.)
18.5 in
Height
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8203140283
Zoro #
G908463065
UPC #
94902227900
Country of Origin
United States

Dimensions

Width
14.25 in
Length (In.)
18.5 in
Height
28 in

Details

Voltage
115V
Finish
Stainless Steel

Description


In Elkay's Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.