Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cooler Only - Wm16Ablq Pv

  • Mfr # 7203160241

  • Zoro # G908463058


product price: $1,396.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Voltage
115V
Finish
Platinum Vinyl
Width
14.25 in
Height
28 in
Length (In.)
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7203160241
Zoro #
G908463058
UPC #
94902212845
Country of Origin
United States

Dimensions

Width
14.25 in
Height
28 in
Length (In.)
18.5 in

Details

Voltage
115V
Finish
Platinum Vinyl

Description


In Elkay's Platinum Vinyl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.