Zoro Homepage

Cooler Only - Wmbl Ss

  • Mfr # 74003015008

  • Zoro # G108463056


product price: $919.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
Finish
Stainless Steel
Length (In.)
18.5 in
Width
18.5 in
Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74003015008
Zoro #
G108463056
UPC #
94902196145
Country of Origin
United States

Dimensions

Length (In.)
18.5 in
Width
18.5 in
Height
17 in

Details

Voltage
115V
Finish
Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.