Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cooler, Wall Mount, Bi-Level, Ada, 8gph, Drop-In Mount, 3 Hole, 15.75" x 14", Brushed Satin

  • Mfr # ESE2020103

  • Zoro # G5469226


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Overall Length
20"
Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Brushed Satin
Overall Width
20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESE2020103
Zoro #
G5469226
UPC #
094902323305
Country of Origin
United States

Dimensions

Overall Length
20"
Overall Width
20"
Overall Height
10.125"
Bowl Depth
10"
Bowl Size
15.75" x 14"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Brushed Satin
Number of Holes
3
Item
Cooler,Wall Mount,Bi-Level,Ada,8gph
No. of Bowls
1
Drain Opening
3.5

Description

Elkay has been a trusted name in stainless steel since 1920. We are proud to be America's No. 1 selling kitchen sink company. In addition, we offer prep, bar, bath and laundry sinks. Elkay commercial sinks can be found in public spaces such as classrooms, office buildings, health care facilities, parks and recreation areas and more. Available in ADA depths.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.