Zoro Homepage

Cooler Wall Mount Non-Filtered 4 Gph Light Gray Granite

  • Mfr # EWA4LFK1Z

  • Zoro # G208461327


product price: $1,094.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
Material
Granite
Color
Light Gray
Depth
18 in
Includes
Water Cooler With Back Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWA4LFK1Z
Zoro #
G208461327
UPC #
94902329222
Country of Origin
United States

Dimensions

Depth
18 in
Height
29.5 in
Width
14.5 in

Details

Voltage
115V
Material
Granite
Color
Light Gray
Includes
Water Cooler With Back Plate
Standards
ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, NSF 61, NSF 372 (lead free), UL 399

Description

Deluxe wall-mount cooler with a traditional classic style. Cascade basin minimizes splashing. Removable panels for easy servicing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.