Zoro Homepage

Cooler Wall Mount Non-Filtered 4 Gph Stainless

  • Mfr # EWA4SF1Z

  • Zoro # G308461272


product price: $1,276.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
Material
Stainless Steel
Width
14.5 in
Includes
Water Cooler
Height
29.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWA4SF1Z
Zoro #
G308461272
UPC #
94902218731
Country of Origin
United States

Dimensions

Width
14.5 in
Height
29.5 in
Depth
18 in

Details

Voltage
115V
Material
Stainless Steel
Includes
Water Cooler
Standards
ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, NSF 61, NSF 372 (lead free), UL 399

Description

Deluxe wall-mount cooler with a traditional classic style. Cascade basin minimizes splashing. Removable panels for easy servicing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.