This item is Discontinued.

Elkay Copper, 14.3x14.3x6, Under Mnt Sink, Number of Holes: 0 ELUH12-CU

Copper, 14.3x14.3x6, Under Mnt Sink, Number of Holes: 0 (Discontinued)

  • Mfr # ELUH12-CU
  • Zoro # G8994437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELUH12-CU
Zoro #
G8994437
UPC #
094902757629
Country of Origin
United States

Dimensions

Overall Length
14.375"
Overall Width
14.375"
Overall Height
6"
Bowl Size
12" x 12"
Bowl Depth
6"

Details

Item
Copper,14.3x14.3x6,Under Mnt Sink
Body Material
CuVerro Antimicrobial Copper
Mounting Type
Undermount
No. of Bowls
1
Number of Holes
0
Finish
Lustrous Satin
Drain Opening
1.5

Description

Copper,14.3x14.3x6,Under Mnt Sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.