Copper 17"x22"x4", 1 Bowl Top Mnt Sink, Drop-In Mount, 0 Hole, 13.5" x 16", Lustrous Satin (Discontinued)
- Mfr # LRAD1722400-CU
- Zoro # G8994559
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LRAD1722400-CU
Zoro #
G8994559
UPC #
094902002989
Country of Origin
United States
Dimensions
Overall Length
17"
Overall Width
22"
Overall Height
4"
Bowl Depth
3.875"
Bowl Size
13.5" x 16"
Details
Mounting Type
Drop-In
Body Material
CuVerro Antimicrobial Copper
Finish
Lustrous Satin
Number of Holes
0
Item
Copper 17"x22"x4",1 Bowl Top Mnt Sink
Drain Opening
3.5
No. of Bowls
1
Description
Copper 17 In.x22 In.x4 In.,1 Bowl Top Mnt Sink
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.