This item is Discontinued.

Elkay Copper 17"x22"x4-1/2", 1 Bowl T-Mnt Sink, Drop-In Mount, 0 Hole, 13.5" x 16", Lustrous Satin LRAD1722450-CU

Copper 17"x22"x4-1/2", 1 Bowl T-Mnt Sink, Drop-In Mount, 0 Hole, 13.5" x 16", Lustrous Satin (Discontinued)

  • Mfr # LRAD1722450-CU
  • Zoro # G8994592
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LRAD1722450-CU
Zoro #
G8994592
UPC #
094902003085
Country of Origin
United States

Dimensions

Overall Length
17"
Overall Width
22"
Overall Height
4.5"
Bowl Depth
4.375"
Bowl Size
13.5" x 16"

Details

Mounting Type
Drop-In
Body Material
CuVerro Antimicrobial Copper
Finish
Lustrous Satin
Number of Holes
0
Item
Copper 17"x22"x4-1/2",1 Bowl T-Mnt Sink
Drain Opening
3.5
No. of Bowls
1

Description

Copper 17 In.x22 In.x4-1/2 In.,1 Bowl T-Mnt Sink

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.