Copper 17"x22"x5", 1 Bowl Top Mnt Sink, Drop-In Mount, 0 Hole, 13.5" x 16", Lustrous Satin (Discontinued)
- Mfr # LRAD1722500-CU
- Zoro # G8994540
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LRAD1722500-CU
Zoro #
G8994540
UPC #
094902003153
Country of Origin
United States
Dimensions
Overall Length
17"
Overall Width
22"
Overall Height
5"
Bowl Depth
4.875"
Bowl Size
13.5" x 16"
Details
Mounting Type
Drop-In
Body Material
CuVerro Antimicrobial Copper
Finish
Lustrous Satin
Number of Holes
0
Item
Copper 17"x22"x5",1 Bowl Top Mnt Sink
No. of Bowls
1
Drain Opening
3.5
Description
Copper 17 In.x22 In.x5 In.,1 Bowl Top Mnt Sink
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.