This item is Discontinued.

Elkay Copper, 19.6 x 16.7 x 6", Top Mnt Sink, Number of Holes: 2 LLVR19162-CU

This item is Discontinued.

Elkay

Copper, 19.6 x 16.7 x 6", Top Mnt Sink, Number of Holes: 2 (Discontinued)

Mfr # LLVR19162-CU
Zoro # G8994531
UPC # 094902757681
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LLVR19162-CU
Zoro #
G8994531
UPC #
094902757681
Country of Origin
United States

Dimensions

Overall Length
19.625"
Overall Width
16.6875"
Overall Height
6"
Bowl Size
15.5" x 11.375"
Bowl Depth
6"

Details

Item
Copper,19.6 x 16.7 x 6",Top Mnt Sink
Body Material
CuVerro Antimicrobial Copper
Mounting Type
Drop-In
No. of Bowls
1
Number of Holes
2
Drain Opening
1.5
Includes
LKF293-CU overflow assembly
Finish
Lustrous Satin

Description

Copper,19.6 x 16.7 x 6 In.,Top Mnt Sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.