This item is Discontinued.

Elkay Copper 19"x18"x5-1/2", 1 Bowl T-Mnt Sink, Drop-In Mount, 0 Hole, 16" x 11.5", Lustrous Satin LRAD1918550-CU

This item is Discontinued.

Elkay

Copper 19"x18"x5-1/2", 1 Bowl T-Mnt Sink, Drop-In Mount, 0 Hole, 16" x 11.5", Lustrous Satin (Discontinued)

Mfr # LRAD1918550-CU
Zoro # G8994723
UPC # 094902004396
Country of Origin United States
Category Kitchen Sinks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LRAD1918550-CU
Zoro #
G8994723
UPC #
094902004396
Country of Origin
United States

Dimensions

Overall Length
19"
Overall Width
18"
Overall Height
5.5"
Bowl Depth
5.375"
Bowl Size
16" x 11.5"

Details

Mounting Type
Drop-In
Body Material
CuVerro Antimicrobial Copper
Finish
Lustrous Satin
Number of Holes
0
Item
Copper 19"x18"x5-1/2",1 Bowl T-Mnt Sink
No. of Bowls
1
Drain Opening
3.5

Description

Copper 19 In.x18 In.x5-1/2 In.,1 Bowl T-Mnt Sink

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.