Copper 19"x18"x6", 1 Bowl Top Mnt Sink, Drop-In Mount, 0 Hole, 16" x 11.5", Lustrous Satin (Discontinued)
- Mfr # LRAD1918600-CU
- Zoro # G8994513
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LRAD1918600-CU
Zoro #
G8994513
UPC #
094902004464
Country of Origin
United States
Dimensions
Overall Length
19"
Overall Width
18"
Overall Height
6"
Bowl Depth
5.875"
Bowl Size
16" x 11.5"
Details
Mounting Type
Drop-In
Body Material
CuVerro Antimicrobial Copper
Finish
Lustrous Satin
Number of Holes
0
Item
Copper 19"x18"x6",1 Bowl Top Mnt Sink
Drain Opening
3.5
No. of Bowls
1
Description
Copper 19 In.x18 In.x6 In.,1 Bowl Top Mnt Sink
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.