This item is Discontinued.

Elkay Copper 22"x19-1/2"x6", 1 Bowl T-Mnt Sink, Drop-In Mount, 0 Hole, 18" x 14", Lustrous Satin LRAD2219600-CU

This item is Discontinued.

Elkay

Copper 22"x19-1/2"x6", 1 Bowl T-Mnt Sink, Drop-In Mount, 0 Hole, 18" x 14", Lustrous Satin (Discontinued)

Mfr # LRAD2219600-CU
Zoro # G8994909
UPC # 094902006130
Country of Origin United States
Category Kitchen Sinks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LRAD2219600-CU
Zoro #
G8994909
UPC #
094902006130
Country of Origin
United States

Dimensions

Overall Length
22"
Overall Width
19.5"
Overall Height
6"
Bowl Depth
5.875"
Bowl Size
18" x 14"

Details

Mounting Type
Drop-In
Body Material
CuVerro Antimicrobial Copper
Finish
Lustrous Satin
Number of Holes
0
Item
Copper 22"x19-1/2"x6",1 Bowl T-Mnt Sink
Drain Opening
3.5
No. of Bowls
1

Description

Copper 22 In.x19-1/2 In.x6 In.,1 Bowl T-Mnt Sink

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.