Copper 25"x22"x5", 1 Bowl Top Mnt Sink, Drop-In Mount, 0 Hole, 21" x 15.75", Lustrous Satin (Discontinued)
- Mfr # LRAD2522500-CU
- Zoro # G8994863
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LRAD2522500-CU
Zoro #
G8994863
UPC #
094902008783
Country of Origin
United States
Dimensions
Overall Length
25"
Overall Width
22"
Overall Height
5"
Bowl Depth
4.625"
Bowl Size
21" x 15.75"
Details
Mounting Type
Drop-In
Body Material
CuVerro Antimicrobial Copper
Finish
Lustrous Satin
Number of Holes
0
Item
Copper 25"x22"x5",1 Bowl Top Mnt Sink
No. of Bowls
1
Drain Opening
3.5
Description
Copper 25 In.x22 In.x5 In.,1 Bowl Top Mnt Sink
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.