This item is Discontinued.

Elkay Copper 25"x22"x6-1/2", 1 Bowl T-Mnt Sink, Drop-In Mount, 0 Hole, 21" x 15.75", Lustrous Satin LRAD2522650-CU

Copper 25"x22"x6-1/2", 1 Bowl T-Mnt Sink, Drop-In Mount, 0 Hole, 21" x 15.75", Lustrous Satin (Discontinued)

  • Mfr # LRAD2522650-CU
  • Zoro # G8994997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LRAD2522650-CU
Zoro #
G8994997
UPC #
094902009025
Country of Origin
United States

Dimensions

Overall Length
25"
Overall Width
22"
Overall Height
6.5"
Bowl Depth
6.125"
Bowl Size
21" x 15.75"

Details

Mounting Type
Drop-In
Body Material
CuVerro Antimicrobial Copper
Finish
Lustrous Satin
Number of Holes
0
Item
Copper 25"x22"x6-1/2",1 Bowl T-Mnt Sink
Drain Opening
3.5
No. of Bowls
1

Description

Copper 25 In.x22 In.x6-1/2 In.,1 Bowl T-Mnt Sink

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.