Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSBSH130UVPC
Zoro #
G2545160
UPC #
094902093178
Country of Origin
Italy
Dimensions
Dispenser Bottle Size
Inline
Width (In.)
10 9/32 in
Depth (In.)
19 7/32 in
Height (In.)
16 15/32 in
Manufacturers Warranty Length
1 yr
Overall Height
16 1/2 in
Overall Width
10 1/4 in
Dispensing Area Height
11 in
Inlet Pipe Size
1/4 in
Minimum Recess Mount Depth
4 in
Manufacturer Warranty Length
1 yr
Overall Depth
19 1/4 in
Description
At Elkay, we are always looking for ways to make great products even better. Superior quality and popular features allow our customers to find their perfect drinking solutions. Our products are ideal for medical facilities, schools and universities, office buildings, airports, shopping malls, sports arenas and other high-traffic venues, for both indoor and outdoor installations.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.