Shop ELKAY
See all product information
Create Account
Crosstown 13" x 15-1/2" x 1-1/4" Bottom Grid, Stainless Steel
Mfr # CTXBG1316
Zoro # G4882094
product price:Â
$
66.15
/ea
Key Features
Material of Construction
Stainless Steel
Finish
Polished
Width
15-1/2 in
Height
1-1/4 in
Length
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CTXBG1316
- Zoro #
- G4882094
- UPC #
- 94902106588
- Country of Origin
- United States
Dimensions
- Width
- 15-1/2 in
- Height
- 1-1/4 in
- Length
- 13 in
Details
- Material of Construction
- Stainless Steel
- Finish
- Polished
- Item
- Bottom Grid
Description
Elkay Crosstown 13" x 15-1/2" x 1-1/4" Bottom Grid, Stainless Steel
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.