Shop ELKAY
See all product information
Create Account
Crosstown 16 Gauge Stainless Steel 16-1/2 X 20-1/2 X 10 Single Bowl Undermount Sink
- Mfr # EFU141810
- Zoro # G208431283
product price:
$
446.99
/ea
Free Shipping & Returns
Key Features
Overall Length
16.5 in
Body Material
Stainless Steel
Finish
Polished Satin
Overall Width
20.5 in
Overall Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EFU141810
- Zoro #
- G208431283
- UPC #
- 94902385648
- Country of Origin
- China
- Body Material
- Stainless Steel
- Finish
- Polished Satin
- Standards
- ASME A112.19.3/CSA B45.4
Dimensions
- Overall Length
- 16.5 in
- Overall Width
- 20.5 in
- Overall Height
- 10 in
Description
UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
- •SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
- •16-GAUGE STAINLESS STEEL: Premium 16-gauge thickness and Type 304 stainless steel for immense durability, performance and lustrous beauty.
- •QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.