Crosstown 16 Gauge Stainless Steel 23-1/2 X 18-1/4 X 10 Single Bowl Undermount Sink Kit
- Mfr # EFRU211510DBG
- Zoro # G008444414
product price:Â
$
519.99
/ea
Free Shipping & Returns
Key Features
Overall Length
23.5 in
Body Material
Stainless Steel
Finish
Polished Satin
Overall Width
23.5 in
Overall Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EFRU211510DBG
- Zoro #
- G008444414
- UPC #
- 94902601380
- Country of Origin
- United States
Dimensions
- Overall Length
- 23.5 in
- Overall Width
- 23.5 in
- Overall Height
- 10 in
Details
- Body Material
- Stainless Steel
- Finish
- Polished Satin
- Includes
- EFRU211510 Sink, LKFOBG2115SS Bottom Grid, LK99 Drain
- Standards
- ASME A112.19.3/CSA B45.4
Description
Elkay Crosstown is the ultimate mix of beauty, function and modern design. Tight corners provide more space inside the sink for stacking and washing dishes. The striking geometric aesthetic has universal appeal and makes an impact in any space.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.