This item is Discontinued.

Elkay Crosstown 16 Gauge Stainless Steel 32-1/4 X 18-1/4 X 10 30/70 Double Bowl Undermount Sink EFU321910

This item is Discontinued.

Elkay

Crosstown 16 Gauge Stainless Steel 32-1/4 X 18-1/4 X 10 30/70 Double Bowl Undermount Sink (Discontinued)

Mfr # EFU321910
Zoro # G308444725
UPC # 94902385693
Country of Origin China
Category Kitchen Sinks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EFU321910
Zoro #
G308444725
UPC #
94902385693
Country of Origin
China

Dimensions

Overall Length
32.25 in
Overall Width
32.25 in
Overall Height
10 in

Details

Body Material
Stainless Steel
Finish
Polished Satin
Standards
ASME A112.19.3/CSA B45.4

Description

Elkay Crosstown is the ultimate mix of beauty, function and modern design. Tight corners provide more space inside the sink for stacking and washing dishes. The striking geometric aesthetic has universal appeal and makes an impact in any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.