
Crosstown 16 Gauge Stainless Steel 40 X 20-1/2 X 10 Triple Bowl Undermount Sink
Mfr # EFU402010
Zoro # G508444761
product price:Â $966.99
/ea
Free Shipping & Returns
Key Features
Overall Length
40 in
Body Material
Stainless Steel
Finish
Polished Satin
Overall Width
40 in
Overall Height
10 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EFU402010
Zoro #
G508444761
UPC #
94902385709
Country of Origin
China
Dimensions
Overall Length
40 in
Overall Width
40 in
Overall Height
10 in
Details
Body Material
Stainless Steel
Finish
Polished Satin
Standards
ASME A112.19.3/CSA B45.4
Description
Elkay Crosstown is the ultimate mix of beauty, function and modern design. Tight corners provide more space inside the sink for stacking and washing dishes. The striking geometric aesthetic has universal appeal and makes an impact in any space.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.