Crosstown 16 Gauge Workstation Stainless Steel Single Bowl Undermount Sink Kit

  • Mfr # EFRU21169W

  • Zoro # G814599810


product price:  $864.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
Overall Length
22.5 in
Bowl Shape
Rectangle
Bowl Depth
9 in; 21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFRU21169W
Zoro #
G814599810
UPC #
94902143675
Country of Origin
China

Dimensions

Overall Length
22.5 in
Bowl Depth
9 in; 21 in
Overall Width
18.5 in
Compartment Size
27 in

Details

Material
Stainless Steel
Color
Silver
Bowl Shape
Rectangle
Standards
ASME A112.19.3/CSA B45.4;ASME A112.18.2/CSA B125.2
No. of Bowls
1
Finish
Polished Satin

Description

The Crosstown Workstation sink is the ideal solution for homeowners looking to maximize workspace in the kitchen. Custom accessories, included with the sink, slide back and forth along a built-in sink ledge allowing you to conveniently go from washing and chopping to straining and even clean up without cluttering the counter. 18-1/2in x 18-1/2in x 8-3/4in


  • • WORKSTATION SINK: Slide accessories along built-in sink ledge to optimize your workspace; go from meal prep to clean up in seconds.
  • • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • • 16-GAUGE STAINLESS STEEL: Premium 16-gauge thickness and Type 304 stainless steel for immense durability, performance and lustrous beauty.
  • • SOUND GUARD: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink.
  • • TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
  • • DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • • CROSS BREAKS: Creased accent lines in the sink provide a professional appearance.
  • • DISPOSAL READY: This sink has a drain that works with standard garbage disposals, if space allows.
  • • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.