Crosstown 18 Gg SS 33"x22"x6" 2Bowl 2 Mt Kitchen Sink Kit Yellow
- Mfr # ECTSRAD33226TBG0
- Zoro # G5479325
product price:Â
$
908.99
/ea
Free Shipping & Returns
Key Features
Overall Length
33 in
Body Material
Stainless Steel
Finish
Stainless steel
Overall Width
22 in
Overall Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ECTSRAD33226TBG0
- Zoro #
- G5479325
- UPC #
- 94902110592
- Country of Origin
- United States
- Body Material
- Stainless Steel
- Finish
- Stainless steel
- Item
- Kitchen Sink
- Gauge
- 18 ga
- Bowl Shape
- Rectangular
- No. of Bowls
- 2
- Product Style
- Transitional
- Drain Location
- Rear Center, Rear Center
Dimensions
- Overall Length
- 33 in
- Overall Width
- 22 in
- Overall Height
- 6 in
- Bowl Depth
- 6 in
- Depth
- 6 in
- Minimum Cabinet Size
- 36 in
- Bowl Length
- 14.75 in
- Bowl Width
- 16.75 in
Description
Elkay Crosstown 18 Gauge Stainless Steel 33" X 22" X 6" Double Bowl Dual Mount Kitchen Sink Kit Yellow
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.