Crosstown Stainless Steel 12-3/4" x 14-1/4" x 1-1/4" Bottom Grid
- Mfr # CTXBG1314
- Zoro # G3166049
product price:Â
$
42.99
/ea
Key Features
Material of Construction
Stainless Steel
Finish
Polished
Length
12-3/4 in
Height
1.262 in
Width
14 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CTXBG1314
- Zoro #
- G3166049
- UPC #
- 94902122588
- Country of Origin
- China
- Material of Construction
- Stainless Steel
- Finish
- Polished
- Item
- Bottom Grid
Dimensions
- Length
- 12-3/4 in
- Height
- 1.262 in
- Width
- 14 1/4 in
Description
Elkay sink accessories are designed to fit perfectly and coordinate with your Elkay sink. From color matched drains to custom-sized stainless steel sink grids and wood cutting boards, we have what you need. Our accessories make the time at your kitchen, prep, bar or laundry sink more convenient, efficient and effortless.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.