Shop ELKAY
See all product information
Create Account
Crosstown Stainless Steel 14-3/4in x 14-1/4in x 1-1/8in Bottom Grid
- Mfr # CTXBG1514
- Zoro # G314596913
product price:
$
99.69
/ea
Key Features
Finish
Polished Stainless Steel
Features
Corrosion Resistant;Dishwasher safe
Color - Drains
Silver
Material
Stainless Steel
Length
14.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CTXBG1514
- Zoro #
- G314596913
- UPC #
- 94902143040
- Country of Origin
- China
Dimensions
- Length
- 14.75 in
- Width
- 14.25 in
- Height
- 1.1 in
Details
- Finish
- Polished Stainless Steel
- Features
- Corrosion Resistant;Dishwasher safe
- Color - Drains
- Silver
- Material
- Stainless Steel
Description
Elkay sink accessories are designed to fit perfectly and coordinate with your Elkay sink. From color matched drains to custom-sized stainless steel sink grids and wood cutting boards, we have what you need. Our accessories make the time at your kitchen, prep, bar or laundry sink more convenient, efficient and effortless.
- • CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
- • CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
- • PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
- • DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
- • CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
- • INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.