Crosstown Stainless Steel 25-1/8in x 14-1/4in x 1-1/8in Bottom Grid

  • Mfr # CTXBG2514

  • Zoro # G014596923


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Stainless Steel
Height
1.25 in
Color - Drains
Silver
Width
14.25 in
Features
Corrosion Resistant;Dishwasher safe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CTXBG2514
Zoro #
G014596923
UPC #
94902143057
Country of Origin
China

Dimensions

Height
1.25 in
Width
14.25 in
Length
25.13 in

Details

Finish
Polished Stainless Steel
Color - Drains
Silver
Features
Corrosion Resistant;Dishwasher safe
Material
Stainless Steel

Description

Elkay sink accessories are designed to fit perfectly and coordinate with your Elkay sink. From color matched drains to custom-sized stainless steel sink grids and wood cutting boards, we have what you need. Our accessories make the time at your kitchen, prep, bar or laundry sink more convenient, efficient and effortless.


  • • CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
  • • CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
  • • PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
  • • DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
  • • CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
  • • INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.