Shop ELKAY
See all product information
Create Account
Crosstown Stainless Steel 25 X 22 X 9 Single Bowl Dual Mount Sink Kit
- Mfr # ECTSR25229BGMR2
- Zoro # G008444841
product price:Â
$
366.99
/ea
Free Shipping & Returns
Key Features
Overall Length
25 in
Body Material
Stainless Steel
Finish
Polished Satin
Overall Width
22 in
Overall Height
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ECTSR25229BGMR2
- Zoro #
- G008444841
- UPC #
- 94902017808
- Country of Origin
- China
Dimensions
- Overall Length
- 25 in
- Overall Width
- 22 in
- Overall Height
- 9 in
Details
- Body Material
- Stainless Steel
- Finish
- Polished Satin
- Includes
- ECTSR25229 Sink, CTOBG2115SS Bottom Grid
- Standards
- ASME A112.19.3/CSA B45.4
Description
The Elkay Crosstown collection offers a fresh take on the classic stainless steel sink, combining beauty, function and contemporary design. Tight corners and a flat bottom provide more space inside the sink bowl for stacking and cleaning dishes. The striking geometric shape makes a statement in any home.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.