
Crosstown Stainless Steel 31-1/2 X 18-1/2 X 9 40/60 Double Bowl Undermount Sink Kit
Mfr # ECTRU32179LDBG
Zoro # G008444971
product price:Â $545.99
/ea
Free Shipping & Returns
Key Features
Body Material
Stainless Steel
Overall Length
31.5 in
Overall Width
31.5 in
Overall Height
9 in
Finish
Polished Satin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ECTRU32179LDBG
Zoro #
G008444971
UPC #
94902020204
Country of Origin
China
Dimensions
Overall Length
31.5 in
Overall Width
31.5 in
Overall Height
9 in
Details
Body Material
Stainless Steel
Finish
Polished Satin
Standards
ASME A112.19.3/CSA B45.4
Includes
ECTRU32179L Sink, (1) GFOBG1217SS Bottom Grid, (1) GFOBG1717SS Bottom Grid, (2) LK35 Drains
Description
Elkay Crosstown is the ultimate mix of beauty, function and modern design. Tight corners provide more space inside the sink for stacking and washing dishes. The striking geometric aesthetic has universal appeal and makes an impact in any space.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.