Crosstown Stainless Steel 31-1/2 X 18-1/2 X 9 60/40 Double Bowl Undermount Sink Kit

  • Mfr # ECTRU32179RDBG

  • Zoro # G008444452


product price:  $581.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Overall Length
31.5 in
Overall Width
18.5 in
Overall Height
9 in
Finish
Polished Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECTRU32179RDBG
Zoro #
G008444452
UPC #
94902020211
Country of Origin
China

Dimensions

Overall Length
31.5 in
Overall Width
18.5 in
Overall Height
9 in

Details

Body Material
Stainless Steel
Finish
Polished Satin
Includes
ECTRU32179R Sink, (1) GFOBG1717SS Bottom Grid, (1) GFOBG1217SS Bottom Grid, (2) LK35 Drains
Standards
ASME A112.19.3/CSA B45.4

Description

Elkay Crosstown is the ultimate mix of beauty, function and modern design. Straight sidewalls, a flat bottom and tight corners provide more space inside the sink for stacking and washing dishes. The striking geometric aesthetic has universal appeal and makes an impact in any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.