Crosstown Stainless Steel 32-1/2 X 20-1/2 X 9 Offset Double Bowl Undermount Sink Kit With Water Deck

  • Mfr # ECTRUD31199RDBG1

  • Zoro # G908444897


product price:  $574.99
/ea
Free Shipping & Returns

Key Features

Overall Length
32.5 in
Body Material
Stainless Steel
Finish
Polished Satin
Overall Width
20.5 in
Overall Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECTRUD31199RDBG1
Zoro #
G908444897
UPC #
94902076584
Country of Origin
China

Dimensions

Overall Length
32.5 in
Overall Width
20.5 in
Overall Height
9 in

Details

Body Material
Stainless Steel
Finish
Polished Satin
Includes
CTXBG1215 Bottom Grid, CTXBG1417 Bottom Grid, (2) LK35 Drains
Standards
ASME A112.19.3/CSA B45.4

Description

The Elkay Crosstown collection offers a fresh take on the classic stainless steel sink, combining beauty, function and contemporary design. Tight corners and a flat bottom provide more space inside the sink bowl for stacking and cleaning dishes. The striking geometric shape makes a statement in any home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.