Crosstown Stainless Steel 33 X 22 X 9 60/40 Double Bowl Dual Mount Sink Kit

  • Mfr # ECTSRO33229RBGMR2

  • Zoro # G508444907


product price:  $460.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33 in
Body Material
Stainless Steel
Finish
Polished Satin
Overall Width
33 in
Overall Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECTSRO33229RBGMR2
Zoro #
G508444907
UPC #
94902018263
Country of Origin
China

Dimensions

Overall Length
33 in
Overall Width
33 in
Overall Height
9 in

Details

Body Material
Stainless Steel
Finish
Polished Satin
Includes
(1) CTOBG1515SS Bottom Grid
Standards
ASME A112.19.3/CSA B45.4

Description

Elkay Crosstown is the ultimate mix of beauty, function and modern design. Tight corners provide more space inside the sink for stacking and washing dishes. The striking geometric aesthetic has universal appeal and makes an impact in any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.