This item is Discontinued.

Elkay CuVerro Antimicro Copper, 1 Bwl T-Mnt Snk, Drop-In Mount, 1 Hole, 16" x 11.5", Lustrous Satin LR19181-CU

CuVerro Antimicro Copper, 1 Bwl T-Mnt Snk, Drop-In Mount, 1 Hole, 16" x 11.5", Lustrous Satin (Discontinued)

  • Mfr # LR19181-CU
  • Zoro # G8998503
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LR19181-CU
Zoro #
G8998503
UPC #
094902001494
Country of Origin
United States

Dimensions

Overall Length
19"
Overall Width
18"
Overall Height
7.625"
Bowl Depth
7.5"
Bowl Size
16" x 11.5"

Details

Mounting Type
Drop-In
Body Material
CuVerro Antimicrobial Copper
Finish
Lustrous Satin
Number of Holes
1
Item
CuVerro Antimicro Copper,1 Bwl T-Mnt Snk
No. of Bowls
1
Drain Opening
3.5

Description

CuVerro Antimicro Copper,1 Bwl T-Mnt Snk

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.