This item is Discontinued.
This item is Discontinued.
CuVerro Antimicro Copper, 1 Bwl T-Mnt Snk, Drop-In Mount, 1 Hole, 13.5" x 16", Lustrous Satin (Discontinued)
Mfr #
LRAD1722401-CU
Zoro #
G8999118
UPC # 094902002996
Country of Origin United States
Category Kitchen Sinks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LRAD1722401-CU
Zoro #
G8999118
UPC #
094902002996
Country of Origin
United States
Dimensions
Overall Length
17"
Overall Width
22"
Overall Height
4"
Bowl Depth
3.875"
Bowl Size
13.5" x 16"
Details
Mounting Type
Drop-In
Body Material
CuVerro Antimicrobial Copper
Finish
Lustrous Satin
Number of Holes
1
Item
CuVerro Antimicro Copper,1 Bwl T-Mnt Snk
No. of Bowls
1
Drain Opening
3.5
Description
CuVerro Antimicro Copper,1 Bwl T-Mnt Snk
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.