CuVerro Antimicro Copper, 1 Bwl T-Mnt Snk, Drop-In Mount, 2 Hole, 18" x 14", Lustrous Satin (Discontinued)
- Mfr # LRAD2219652-CU
- Zoro # G9000518
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LRAD2219652-CU
Zoro #
G9000518
UPC #
094902006239
Country of Origin
United States
Dimensions
Overall Length
22"
Overall Width
19.5"
Overall Height
6.5"
Bowl Depth
6.375"
Bowl Size
18" x 14"
Details
Mounting Type
Drop-In
Body Material
CuVerro Antimicrobial Copper
Finish
Lustrous Satin
Number of Holes
2
Item
CuVerro Antimicro Copper,1 Bwl T-Mnt Snk
No. of Bowls
1
Drain Opening
3.5
Description
CuVerro Antimicro Copper,1 Bwl T-Mnt Snk
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.