This item is Discontinued.

Elkay CuVerro Antimicro Copper, 1 Bwl T-Mnt Snk, Drop-In Mount, 2 Hole, 19" x 16", Lustrous Satin LRAD2222502-CU

CuVerro Antimicro Copper, 1 Bwl T-Mnt Snk, Drop-In Mount, 2 Hole, 19" x 16", Lustrous Satin (Discontinued)

  • Mfr # LRAD2222502-CU
  • Zoro # G9000807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LRAD2222502-CU
Zoro #
G9000807
UPC #
094902006475
Country of Origin
United States

Dimensions

Overall Length
22"
Overall Width
22"
Overall Height
5"
Bowl Depth
4.875"
Bowl Size
19" x 16"

Details

Mounting Type
Drop-In
Body Material
CuVerro Antimicrobial Copper
Finish
Lustrous Satin
Number of Holes
2
Item
CuVerro Antimicro Copper,1 Bwl T-Mnt Snk
Drain Opening
3.5
No. of Bowls
1

Description

CuVerro Antimicro Copper,1 Bwl T-Mnt Snk

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.