CuVerro Antimicro Copper, 1 Bwl T-Mnt Snk, Drop-In Mount, 3 Hole, 16" x 11.5", Lustrous Satin (Discontinued)
- Mfr # LRAD1918453-CU
- Zoro # G9002012
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LRAD1918453-CU
Zoro #
G9002012
UPC #
094902004228
Country of Origin
United States
Dimensions
Overall Length
19"
Overall Width
18"
Overall Height
4.5"
Bowl Depth
4.375"
Bowl Size
16" x 11.5"
Details
Mounting Type
Drop-In
Body Material
CuVerro Antimicrobial Copper
Finish
Lustrous Satin
Number of Holes
3
Item
CuVerro Antimicro Copper,1 Bwl T-Mnt Snk
Drain Opening
3.5
No. of Bowls
1
Description
CuVerro Antimicro Copper,1 Bwl T-Mnt Snk
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.